Shop All Circuit Breakers
Eaton
Circuit Breaker, BRP Series 15A, 1 Pole, 120V AC
Mfr # BRP120AF
Zoro # G007904742
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP120AF
- Zoro # G007904742
- UPC # 786689041021
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.5 in |
Depth | 6 in |
Height | 1.125 in |
Details
Item | Circuit Breaker |
Series | BRP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
20 Amp, 1P, AFCI, Type BR, Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPS-RK-200SP)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120DF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, C Curve (FAZ-C4/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (154293)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (SQ387603)
- Eaton Circuit Breakers