Shop All Circuit Breakers
Eaton
Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC
Mfr # BRP115GF
Zoro # G8643368
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BRP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP115GF
- Zoro # G8643368
- UPC # 786689031152
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 4 in |
Height | 1 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Details
Item | Circuit Breaker |
Series | BRP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
High Amp Trip Setting | 15 A |
Interrupt Rating | 10 kA |
Description
At Eaton we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable efficient safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-38-EC)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- DAYTON Circuit Breaker, NDB2-63 C40/2 Series 40A, 2 Pole, 480V AC, C Curve (5ZVA9)
- Eaton Circuit Breakers