Shop All Circuit Breakers
Eaton
Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC
Mfr # BRP115GF
Zoro # G607904777
product price: $92.99
/ea
Sold in multiples of 20 for $1,859.80
Free Shipping & Returns
$1,859.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP115GF
- Zoro # G607904777
- UPC # 786689031152
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.5 in |
Depth | 4 in |
Height | 1 in |
Details
Item | Circuit Breaker |
Series | BRP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Description
15 Amp, 1P, GFCI, Type BR, Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- ANDERSON POWER PRODUCTS SB350 HSG GRAY BULK (906BK)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- EATON Circuit Breaker, PDG Series 350A, 3 Pole, 600V AC, A Curve (PDG43M0350TFAJ)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- Eaton Circuit Breakers