Shop All Circuit Breakers
Eaton
Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC
Mfr # BRN115GF
Zoro # G8653789
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRN
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRN115GF
- Zoro # G8653789
- UPC # 786689031282
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 4 in |
Height | 1 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Details
Item | Circuit Breaker |
Series | BRN |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
High Amp Trip Setting | 15 A |
Description
BR ground fault current interrupters (GFCIs) 1 Pole 15amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (399686)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- Eaton Circuit Breakers