Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC
Mfr # BR280
Zoro # G610844589
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 80A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR280
- Zoro # G610844589
- UPC # 786676363174
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 80A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Cutler-Hammer BR Circuit Breaker, 80 A, 2 -Pole, 120/240 V, Common Trip, Plug Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- Eaton Circuit Breakers