Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC
Mfr # BR250
Zoro # G507904587
product price: $22.99
/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR250
- Zoro # G507904587
- UPC # 786676363051
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Product Width | 2 in |
Wire Size | #14-4 AWG Cu/Al |
Product Height | 3 in |
Product Length/Depth | 3 in |
Description
50A Double Pole Interchangeable Circuit Breaker, 2 Wide, Fullsize, 120240V, With Individual UPC Bar Code, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- PICO Tool-Wire Tie, #0695PT (0695PT)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- Eaton Circuit Breakers