Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC
Mfr # BR250
Zoro # G207904528
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BR250
- Zoro # G207904528
- UPC # 786676363051
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Product Width | 2 in |
Wire Size | #14-4 AWG Cu/Al |
Product Height | 3 in |
Product Length/Depth | 3 in |
Description
50A Double Pole Interchangeable Circuit Breaker, 2 Wide, Fullsize, 120240V, With Individual UPC Bar Code, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Molded Case Circuit Breaker, FD Series 125A, 3 Pole, 600V AC (FD3125)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 3 Pole, 600V AC (HFD3030)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQC2402120)
- EATON Circuit Breaker, PDG Series 70A, 3 Pole, 600V AC, A Curve (PDG23G0070TFFL)
- EATON Molded Case Circuit Breaker, HFD Series 150A, 3 Pole, 600V AC (HFD3150)
- Eaton Circuit Breakers