Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC
Mfr # BR230
Zoro # G3632488
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR230
- Zoro # G3632488
- UPC # 786676362955
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 1.9 in |
Product Width | 2.9 in |
Wire Size | #14-4 AWG Cu/Al |
Length | 1.9 in |
Description
Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 1.9 in, Width 2 in, Depth 2.5 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Black (HS3-075-25-BK)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve (FAZ-C15/3-NA)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQC2402120)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115CS)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- Eaton Circuit Breakers