Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC
Mfr # BQC230250
Zoro # G608568107
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 30/50A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BQC230250
- Zoro # G608568107
- UPC # 786676371919
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.1 in |
Depth | 2 in |
Height | 2.6 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30/50A |
Number of Poles | 4 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-Volt circuits. The BQC style breaker has a common trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQC circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant.
- Primary function of a circuit breaker is to protect the wire from overheating overload and fault currents short circuit
- Amperage - 1 2-pole 30 Amp and 1 2-pole 50 Amp
- Number of poles - 4
- Trip type - common
- For use in type BR load centers
- Interrupt rating - 10 kAIC
- Voltage rating is 120/240-Volt
- Wire size - #14-4 AWG Cu/Al at 60°C or 75°C
- Carry listing for HACR applications
- Breaker has a rejection tab feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- Eaton Circuit Breakers