Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20A, 2 Pole, 120V AC
Mfr # BR2020
Zoro # G607904449
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR2020
- Zoro # G607904449
- UPC # 786676370257
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1 in |
Height | 2.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
220A Single Pole Tandem Circuit Breaker, Half Size, Riveted Together In A 1 Case, 120V, Breaker Is Without Class CTL Rejection Clip Is Intended For Replacement Purposes In Load Centers Made Prior To 1967, With Individual UPC Bar Code, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG33G0400TFAJ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, Not Rated, C Curve (FAZ-C2/1-NA-DC-SP)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- EATON BR ARC FAULT / GROUND FAULT CIRCUIT BREAKER (BRAFGF115CS)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- Eaton Circuit Breakers