Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC
Mfr # BR220
Zoro # G103920967
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR220
- Zoro # G103920967
- UPC # 786676362856
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.5 in |
Wire Size | #14-3 AWG Cu/Al |
Product Width | 2 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kAIC |
Compliances | Federal Specifications Classification W-C375 |
Mounting Method | Plug-on |
Used With | Type BR Loadcenters |
Product Name | Eaton BR thermal magnetic circuit breaker |
Certifications | UL 489 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK100 (EPS200-3/8-6"-BLACK-10-10 PC PKS)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13M0020TFFJ)
- EATON Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- EATON Circuit Breaker, PDG Series 70A, 2 Pole, 600V AC, A Curve (PDG22F0070TFFL)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- Eaton Circuit Breakers