Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC
Mfr # BRN120GF
Zoro # G3632567
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRN120GF
- Zoro # G3632567
- UPC # 786689031336
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.5 in |
Depth | 4 in |
Height | 1 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 4 in |
Wire Size | #14-8 AWG |
Product Width | 3.5 in |
Length | 4 in |
Description
Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 4 in, Width 1 in, Depth 1 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC220230)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- Eaton Circuit Breakers