Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC
Mfr # BR120
Zoro # G3632040
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR120
- Zoro # G3632040
- UPC # 786676362108
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2-1/2 in |
Height | 3 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 2.5 in |
Wire Size | #14-4 AWG Cu/Al |
Length | 2.5 in |
Description
Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 2.5 in, Width 1 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- Eaton Circuit Breakers