Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC
Mfr # BQ2402120
Zoro # G508568146
product price: $63.05
/ea
$63.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 20/40A
- Number of Poles 4
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BQ2402120
- Zoro # G508568146
- UPC # 786676371650
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20/40A |
Number of Poles | 4 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Independent |
DC Voltage Rating | Not Rated |
Description
Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-Volt circuits. The BQ style breaker has an independent trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQ circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant.
- Primary function of a circuit breaker is to protect the wire from overheating overload and fault currents short circuit
- Amperage - 2 1-pole 20 Amp and 1 2-pole 40 Amp
- Number of poles - 4
- Trip type - independent
- For use in type BR load centers
- Interrupt rating - 10 kAIC
- Voltage rating is 120/240-Volt at 40 Amp, 120-Volt at 20 Amp
- Wire size - #14-4 AWG Cu/Al at 60°C or 75°C
- Carry listing for HACR applications
- Breaker has a rejection tab feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5012I)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23F0150TFFJ)
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, B Curve (FAZ-B20/2)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- Eaton Circuit Breakers