Eaton

Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC


product price: $83.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series BR
  • Amps 20/30A
  • Number of Poles 4
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Thermal Magnetic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3 in
Depth 2 in
Height 2.4 in

Details

Item Circuit Breaker
Series BR
Amps 20/30A
Number of Poles 4
AC Voltage Rating 120/240V AC
Circuit Breaker Type Thermal Magnetic
Circuit Breaker Mounting Style Plug On
Max. AIR Rating 10kA
Trip Type Common
DC Voltage Rating Not Rated

Description

Circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. The Eaton Cutler-Hammer Quadplex or Quad type Circuit Breaker is designed to create 4 circuits in 2 spaces. This allows for 240-Volt circuits. The BQC style breaker has a common trip as well as a rejection tab feature. These breakers are designed for use in BR type load centers and should be installed only in panel positions that have notched bus stabs that accommodate the rejection clip. Also, BQC circuit breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant.
  • Primary function of a circuit breaker is to protect the wire from overheating overload and fault currents short circuit
  • Amperage - 1 2-pole 20 Amp and 1 2-pole 30 Amp
  • Number of poles - 4
  • Trip type - common
  • For use in type BR load centers
  • Interrupt rating - 10 kAIC
  • Voltage rating is 120/240-Volt
  • Wire size - #14-4 AWG Cu/Al at 60°C or 75°C
  • Carry listing for HACR applications
  • Breaker has a rejection tab feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.