Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC
Mfr # BR215
Zoro # G3632716
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR215
- Zoro # G3632716
- UPC # 786676362801
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 1.9 in |
Wire Size | #14-4 AWG Cu/Al |
Product Width | 2.9 in |
Length | 1.9 in |
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 1.9 in, Width 2 in, Depth 2.5 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 1 Pole, 277V AC (EHD1020)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- Eaton Circuit Breakers