Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 15A, 1 Pole, 120V AC
Mfr # BRN115AF
Zoro # G3631858
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRN115AF
- Zoro # G3631858
- UPC # 786689040888
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 1.25 in |
Height | 1-1/4 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 6 in |
Length | 6 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Compatible Panelboard/Load Center Series | BR |
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120V AC, For Use With Type BR Loadcenters, Length 6 in, Width 1 in, Depth 1.25 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rotary Switch Appliance Sw (5410-W)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (5S1F)
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, Not Rated, C Curve (FAZ-C2/1-NA-DC-SP)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- Eaton Circuit Breakers