Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC
Mfr # BR115
Zoro # G3632652
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR115
- Zoro # G3632652
- UPC # 786676362054
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 4 AWG (Cu/Al) |
Max. Wire Size | 14 AWG (Cu/Al) |
Length (Straight Wireway) | 3 in |
Wire Size | #14-4 AWG Cu/Al |
Length | 3 in |
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10 kA at 120/240 V AC, For Use With Type BR Loadcenters, Length 3 in, Width 1 in, Depth 3 in, Min. Wire Size 4 AWG (Cu/Al), Max. Wire Size 14 AWG (Cu/Al)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHSCFG)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON Circuit Breaker, FAZ Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO2105237)
- Eaton Circuit Breakers