Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC
Mfr # BR2100
Zoro # G607904661
product price: $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BR2100
- Zoro # G607904661
- UPC # 786676363259
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.4 in |
Product Length/Depth | 1.9 in |
Wire Size | #4-1/0 AWG Cu/Al |
Product Height | 2.4 in |
Product Width | 2 in |
Description
100A Double Pole Interchangeable Circuit Breaker, 2 Wide, Fullsize, 120240V, For Replacement Main Breaker Or Add A 100A Main Breaker To 125A Main Lug Load Centers, Also Used As Branch Circuit Breaker, With Individual UPCBar Code, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- Eaton Circuit Breakers