Shop All Circuit Breakers
Eaton
Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC
Mfr # BQ230250
Zoro # G507904556
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Amps 30/50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BQ230250
- Zoro # G507904556
- UPC # 786676371100
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.5 in |
Depth | 2.4 in |
Height | 3.3 in |
Details
Item | Circuit Breaker |
Series | BQ |
Amps | 30/50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Independent |
DC Voltage Rating | Not Rated |
Description
1 30A 1 50A Double Pole Circuit Breaker, Quadplex, In 2 Case, 120240V, With Individual UPC Bar Code, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- Eaton Circuit Breakers