Shop All Circuit Breakers
Eaton
Circuit Breaker, BD Series 20A, 2 Pole, 120V AC
Mfr # BD2020
Zoro # G3632442
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BD
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BD2020
- Zoro # G3632442
- UPC # 786676369251
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1.6 in |
Depth | 3 in |
Height | 1 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.2 in |
Wire Size | #14-4 AWG Cu/Al |
Product Width | 1.6 in |
Length | 3.2 in |
Description
Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Tandem, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BD, Phase Single, Series BD, Max. AIR Rating 10kA at 120V AC, For Use With Type BR Loadcenters, Length 3.2 in, Width 1 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2CAB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-120A)
- WAGO Connector, PK40 (222-415/K194-4045)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, D Curve (FAZ-D2/3)
- EATON Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- Eaton Circuit Breakers