Shop All Circuit Breakers
Eaton
Circuit Breaker, 30A, 1 Pole
Mfr # CHF130
Zoro # G708569813
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 30A
- Number of Poles 1
- For Use With CH Loadcenters
- Min. Wire Size #14-8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHF130
- Zoro # G708569813
- UPC # 782113101668
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Min. Wire Size | #14-8 AWG |
Max. Wire Size | #14-10 AWG Cu/Al |
Details
Item | Circuit Breaker |
Voltage | 120/240V |
Amps | 30A |
Number of Poles | 1 |
For Use With | CH Loadcenters |
Description
The primary function of a circuit breaker is to protect the wire from overheating referred to as an overload and fault currents referred to as short circuits. Circuit breakers replaced fuses because they can be reset. The CHF is a new and improved version of Eatons premium family of type CH breakers. The CHF series of breakers will have a flag that visually confirms tripped status and exclusive trip to off/1-step reset, which further establishes the CH series of products as best in class.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- EATON Eaton BRLW2 Handle Lock for 23 Pole Breaker (BRLW2)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- Eaton Circuit Breakers