Shop All Notification & Audible Devices
Eaton
Chime, White, Indoor, 83dB, 0.22A, 6.28W
Mfr # CN125719
Zoro # G4703645
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Mounting Wall
- Amps 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125719
- Zoro # G4703645
- UPC # 786697257193
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 6.0313 in |
Depth | 6.0313 in |
Details
Item | Chime |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Mounting | Wall |
Amps | 0.22 |
Sound Pattern | Pulse |
Indoor/Outdoor | Indoor |
Color | White |
Voltage | 24V DC |
Watts | 6.28 W |
Housing Material | Steel |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | Yes |
Decibels | 83 dB |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6.0313 in, Depth 6.0313 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color White, Watts 6.28 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EDWARDS SIGNALING Horn, Finish White, Flush (EG1-P)
- Eaton Notification & Audible Devices