Shop All Notification & Audible Devices
Eaton
Chime, White, Indoor, 83dB, 0.22A, 11.05W
Mfr # CN125790
Zoro # G4703575
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Amps 0.22
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CN125790
- Zoro # G4703575
- UPC # 786697257902
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 8 in |
Width | 6.1406 in |
Depth | 6.1406 in |
Details
Item | Chime |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Amps | 0.22 |
Mounting | Ceiling |
Indoor/Outdoor | Indoor |
Color | White |
Sound Pattern | Pulse |
Voltage | 24V DC |
Decibels | 83 dB |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | Yes |
Watts | 11.05 W |
Housing Material | Steel |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 8 in, Width 6.1406 in, Depth 6.1406 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color White, Watts 11.05 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Glove Blue Stretch Small, PK1000 (303363561)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Diesel Fuel No Smoking Sign With Symbol, Portrait (OS-NS-D-57-V-11004)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- Eaton Notification & Audible Devices