Shop All Notification & Audible Devices
Eaton
Chime, Red, Indoor, 83dB, 0.22A, 6.73W, 8in H
Mfr # CN125780
Zoro # G4703590
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Amps 0.22
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125780
- Zoro # G4703590
- UPC # 786697257803
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 8 in |
Width | 6.1406 in |
Depth | 6.1406 in |
Details
Item | Chime |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Amps | 0.22 |
Mounting | Ceiling |
Color | Red |
Sound Pattern | Pulse |
Indoor/Outdoor | Indoor |
Voltage | 24V DC |
Decibels | 83 dB |
Operating Temp. | 32 Degrees to 120 Degrees F |
Housing Material | Steel |
Watts | 6.73 W |
Vibrating | Yes |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 8 in, Width 6.1406 in, Depth 6.1406 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color Red, Watts 6.73 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- Eaton Notification & Audible Devices