Shop All Notification & Audible Devices
Eaton
Chime, Red, Indoor, 83dB, 0.22A, 6.28W, 24VDC
Mfr # CN125718
Zoro # G4703651
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Voltage 24V DC
- Decibels 83 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125718
- Zoro # G4703651
- UPC # 786697257186
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 6.0313 in |
Depth | 6.0313 in |
Details
Item | Chime |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Voltage | 24V DC |
Decibels | 83 dB |
Amps | 0.22 |
Sound Pattern | Pulse |
Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Watts | 6.28 W |
Vibrating | Yes |
Operating Temp. | 32 Degrees to 120 Degrees F |
Housing Material | Steel |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6.0313 in, Depth 6.0313 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color Red, Watts 6.28 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- Eaton Fire Protection