Shop All Notification & Audible Devices
Eaton
Chime, Red, Indoor, 83dB, 0.22A, 11.05W
Mfr # CN125720
Zoro # G4703636
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Standards UL, CSFM
- Amps 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125720
- Zoro # G4703636
- UPC # 786697257209
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 6.0313 in |
Depth | 6.0313 in |
Details
Item | Chime |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Standards | UL, CSFM |
Amps | 0.22 |
Decibels | 83 dB |
Sound Pattern | Pulse |
Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Vibrating | Yes |
Watts | 11.05 W |
Housing Material | Steel |
Operating Temp. | 32 Degrees to 120 Degrees F |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6.0313 in, Depth 6.0313 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color Red, Watts 11.05 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (KKC4PU-06-XXL)
- OBERON TCG75 Series Ultralight Hood w/Hard Cap, Ventilation Sys. & LED Lamp (TCG75-C+HVSL)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON ELUXA HORN STROBE (ELHSWC)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- Eaton Fire Protection