Shop All Circuit Breakers
Eaton
Ch Thermal Magnetic Circuit Breaker
Mfr # CHF245
Zoro # G012415301
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHF245
- Zoro # G012415301
- UPC # 786685545615
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Chf Circuit Breaker With Mechanical Trip Flag Is A 2-Pole 1-Phase Breaker With Interrupt Rating Of 10-Kilo-Amps. This Circuit Breaker Is Current Rated At 45-Amps And Voltage Rated At 120/240-Volts Ac. The Plug-On Breaker Features Thermal Magnetic Tripping And Includes Trip Indication. It Supports 14 To 4-Awg Sized Wire. This Circuit Breaker Is Perfect For Type Ch Load Centers. Circuit Breaker Meets Ul 489 And Hacr Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- Eaton Circuit Breakers