Shop All Voice & Data Outlets, Boxes, Faceplates
Eaton
Ch Pon Flush Cover For Lcs 125a And Belo
Mfr # CHPX2AF
Zoro # G3633048
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandalwood
- Length 1 in
- For Use With CH Breakers
- Width 15.31 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHPX2AF
- Zoro # G3633048
- UPC # 786689162313
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1 in |
Width | 15.31 in |
Depth | 1 in |
Length (Straight Wireway) | 1 in |
Product Length/Depth | 1 in |
Size | CH - 3/4 in - plug on neutral |
Product Width | 15.31 in |
Product Height | 22 in |
Description
Cover, Amps 225 A, Number of Spaces 24, Mounting Style Flush, For Use With CH Breakers, NEMA Rating 1, Length 1 in, Width 15.31 in, Depth 1 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MARINCO Marinco ISC-10BK BEP Marine Insulated Stud Covers (ISC-10BK)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- HUBBELL PREMISE WIRING Hubbell SFFEX Video Adapter - 1 x F Connector Video Female - 1 x F Connector Video Female - Nickel Connector - Electric Ivory (SFFEX)
- Eaton Voice & Data Outlets, Boxes, Faceplates