Shop All Circuit Breakers
Eaton
CCV Tenant Main Breaker 125 A
Mfr # CCV2125X
Zoro # G012415134
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CCV2125X
- Zoro # G012415134
- UPC # 786685368405
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Type Ccv 2-Pole Tenant Main Circuit Breaker Is Rated At 125-Amps And 120/240-Volts. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. This 1-Phase Circuit Breaker Features Li And Thermal-Magnetic Type Trip To Ensure Reliability. It Measures 8-Inch X 4.5-Inch X 5.5-Inch. This Bolt-On Mountable Circuit Breaker With Load Side Lug Terminal Accommodates Copper/Aluminum Wire Of Size 2/0 - 300-Awg. It Is Suitable For Use With 1Mp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- SQUARE D Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H (HCM73TS)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C10TD)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGE3350FAG)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- Eaton Circuit Breakers