Shop All Switch Accessories
Eaton
Cage/Clamp Connector Tool
Mfr # LS-XTW
Zoro # G6670151
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LS-Titan
- For Use With Mfr. No. LSE
- Certifications UL Listed
- Product Height 3.54 in
- Operating temperature - max 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-XTW
- Zoro # G6670151
- UPC # 786685402727
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Height | 3.54 in |
Product Length/Depth | .71 in |
Product Width | .59 in |
Overall Width | 9/16 in |
Overall Height | 3 9/16 in |
Overall Length | 11/16 in |
Details
Item | Clamp Tool |
Type | LS-Titan |
For Use With | Mfr. No. LSE |
Certifications | UL Listed |
Operating temperature - max | 158°F |
Operating temperature - min | -13°F |
Environmental rating | IP66, IP67 |
Product Name | Eaton LS-Titan miniature DIN limit switch |
Compatible Product Type | Limit Switch |
Compatible with Series | LS, LSE |
Product Type | Clamp Tool |
Description
Clamp Tool, For Use With Mfr. No. LSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (LP1515)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- Eaton Switch Accessories