Shop All Cable Trays
Eaton
Cable Runway/Ladder Rack, Butt Splice Kit for 1.5"H Runway, Black Zinc
Mfr # SB2107BZ
Zoro # G8767557
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Zinc
- Material Steel
- Application Used to connect runway stringers
- Certifications UL Listed
- Special Features kit includes two (2) clamps and hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SB2107BZ
- Zoro # G8767557
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Product Width | .62 in |
Product Height | 1.5 in |
Product Length/Depth | 5 in |
Details
Finish | Black Zinc |
Material | Steel |
Application | Used to connect runway stringers |
Certifications | UL Listed |
Special Features | kit includes two (2) clamps and hardware |
Type | Cable runway butt-splice clamp & kit |
Product Weight | .95 lb |
Material details | Black zinc ASTM A570 steel |
Components | Accessories |
Description
Cable Runway/Ladder Rack, Butt Splice Kit for 1.5"H Runway, Black Zinc
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- QUEST MFG Cable Tray Wall Bracket, 4", Zinc (CT0026-04-03)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- Eaton Cable Trays