Shop All Power Cables
Eaton
Cable, 309-32A, Hardwired
Mfr # CBL108
Zoro # G0127621
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Hardwired
- Temp. Range 32 to 140 °F
- Type ePDU Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CBL108
- Zoro # G0127621
- UPC # 786685347769
- Country of Origin Unknown
- Category Power Cables
Details
Connection Type | Hardwired |
Temp. Range | 32 to 140 °F |
Type | ePDU Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1602-100)
- COLEMAN CABLE 9 In. 15A 125V Locking Adapter Cord (90208802)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1404-100)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 13A, 16/3 (5XFN2ID)
- Eaton Power Cables