Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Bypass Power Module (6) L6-30R + Hardwire
Mfr # BPM125FR
Zoro # G2134996
Free Shipping & Returns
$3,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9170+, 9155, 9PXSP 8-10 kVA
- Color Black
- Input connection Hardwired
- Phase (Input) Split-phase (L1, L2, N, G)
- Product Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BPM125FR
- Zoro # G2134996
- UPC # 743172090362
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 5.1 in |
Rack size | 3U |
Product Width | 17.3 in |
Product Length/Depth | 26.5 in |
Details
Item | Bypass Power Module |
For Use With | Eaton 9170+, 9155, 9PXSP 8-10 kVA |
Color | Black |
Input connection | Hardwired |
Phase (Input) | Split-phase (L1, L2, N, G) |
Used With | Eaton 9170+, 9155, 9PXSP 8-10 kVA |
Receptacle | (6) L6-30R |
Rack mounting kit | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- LEVITON Watertight Locking Plug (28W74)
- DAYTON Circuit Breaker, NDB2-63 C32/3 Series 32A, 3 Pole, 480V AC, C Curve (5ZVC9)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- Eaton Uninterruptible Power Supplies (UPS) Accessories