Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Bypass Power Module (3) L6-30R + (6) 5-20R + Hw
Mfr # BPM125ER
Zoro # G2133602
Free Shipping & Returns
$3,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9170+, 9155, 9PXSP 8-10 kVA
- Color Black
- Input connection Hardwired
- Used With Eaton 9170+, 9155, 9PXSP 8-10 kVA
- Product Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BPM125ER
- Zoro # G2133602
- UPC # 743172090324
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 5.1 in |
Product Length/Depth | 26.5 in |
Rack size | 3U |
Product Width | 17.3 in |
Details
Item | Bypass Power Module |
For Use With | Eaton 9170+, 9155, 9PXSP 8-10 kVA |
Color | Black |
Input connection | Hardwired |
Used With | Eaton 9170+, 9155, 9PXSP 8-10 kVA |
Receptacle | 6) 5-20R, (3) L6-30R |
Phase (Input) | Split-phase (L1, L2, N, G) |
Rack mounting kit | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10-L)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- SOLA Linear Power Supply Cover For Sl Case K Ac To Dc Power Supply (SLCASK-CVR)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Eaton Uninterruptible Power Supplies (UPS) Accessories