Shop All Circuit Breakers
Eaton
Bw Main Breaker
Mfr # BW2150
Zoro # G912415173
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BW2150
- Zoro # G912415173
- UPC # 786676460408
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton 2-Pole Type Bw Main Meter Breaker Is Rated At 120/240-Volts And 150-Amps. Interrupt Rating Of This Main Meter Breaker Is 10-Kilo-Amps. It Measures 4.5-Inch X 6.5-Inch X 11.75-Inch. This 1-Phase Main Meter Breaker With Line Terminal Connection Accepts Copper/Aluminum Wire Of Size 2-Awg - 300-Kcmil. It Features Thermal-Magnetic Trip Type To Ensure Reliability. This Main Meter Breaker Supports Plug-On Mounting For Making Installation Easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 316 PIN RECP BOX (MS3102A10SL3PRES)
- ZORO SELECT 4 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1450DF)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23M0150TFFJ)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- MARINCO Marinco 185040F-01-1 Marine Switchable Reset Circuit Breaker - 40 Amp, Flush Mount (185040F-01-1)
- Eaton Circuit Breakers