Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, SR-5F Series, Fast-Acting, 0.8A, 250V AC, Non-Indicating
Mfr # SS-5F-800MA-AP
Zoro # G906130716
product price: $1.35
/ea
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5F
- Speed Fast-Acting
- Amps 0.8A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5F-800MA-AP
- Zoro # G906130716
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 8.1 mm |
Diameter | 8.5 mm |
Details
Series | SR-5F |
Speed | Fast-Acting |
Amps | 0.8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 50A at 250V AC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter Pwr W-Crd 20A Twst/Lck (090238802)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 20A, 600V AC, Non-Indicating (LPS-RK-20SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPS-RK-150SP)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 90A, 600V AC, Indicating (TCF90)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- Eaton Bussmann UL Class Fuses