Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S505H Series, Time-Delay, 5A
Mfr # TR2-S505H-V-5-R
Zoro # G005879875
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505H
- Speed Time-Delay
- Amps 5A
- DC Voltage Rating 400V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR2-S505H-V-5-R
- Zoro # G005879875
- Country of Origin China
- Category UL Class Fuses
Details
Series | S505H |
Speed | Time-Delay |
Amps | 5A |
DC Voltage Rating | 400V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPJ-225SP)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 9A, 600V AC, Non-Indicating (LP-CC-9)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (FRN-R-1)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- Eaton Bussmann Fuses