Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S505H Series, Time-Delay, 4A
Mfr # TR2-S505H-V-4-R
Zoro # G205879859
product price: $1.79
/ea
Sold in multiples of 1500 for $2,685.00
$2,685.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505H
- Speed Time-Delay
- Amps 4A
- DC Voltage Rating 400V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR2-S505H-V-4-R
- Zoro # G205879859
- Country of Origin China
- Category UL Class Fuses
Details
Series | S505H |
Speed | Time-Delay |
Amps | 4A |
DC Voltage Rating | 400V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPJ-9SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FRS-R-4)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- Eaton Bussmann UL Class Fuses