Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S501 Series, Fast-Acting, 3.15A, 250V AC, Non-Indicating
Mfr # BK1/S501-3.15-R
Zoro # G605879985
Sold in multiples of 250 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S501
- Speed Fast-Acting
- Amps 3.15A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK1/S501-3.15-R
- Zoro # G605879985
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | S501 |
Speed | Fast-Acting |
Amps | 3.15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JJN-30)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FRN-R-3-2/10)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- Eaton Bussmann Fuses