Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S501 Series, Fast-Acting, 10A, 250V AC, Non-Indicating
Mfr # BK/S501-10-R
Zoro # G505879832
product price: $3.89
/ea
Sold in multiples of 100 for $389.00
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S501
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S501-10-R
- Zoro # G505879832
- UPC # 51712648431
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1/4 in |
Details
Series | S501 |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- FAMATEL Electrical Enclosure, 21.5 H, 4 PK (3954-CT)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 6A, 250V AC, Non-Indicating (BP/AGC-6-RP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SC-25)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 6A, 600V AC, Indicating (TCF6)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 4A, 600V AC, Non-Indicating (DFJ-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- Eaton Bussmann UL Class Fuses