Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S500 Series, Fast-Acting, 32A, 250V AC, Non-Indicating
Mfr # BK/S500-32-R
Zoro # G605879558
product price: $6.89
/ea
Sold in multiples of 100 for $689.00
$689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S500
- Speed Fast-Acting
- Amps 32A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S500-32-R
- Zoro # G605879558
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 0.787 in |
Diameter | 0.25 in |
Details
Series | S500 |
Speed | Fast-Acting |
Amps | 32A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 25A, 600V AC, Non-Indicating (DFJ-25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 175A, 250V AC, Non-Indicating (LPN-RK-175SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLS080)
- Eaton Bussmann UL Class Fuses