Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S500 Series, Fast-Acting, 1.25A, 250V AC, Non-Indicating
Mfr # BK/S500-V-1.25R
Zoro # G805879549
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S500
- Speed Fast-Acting
- Amps 1.25A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S500-V-1.25R
- Zoro # G805879549
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 0.787 in |
Diameter | 0.25 in |
Details
Series | S500 |
Speed | Fast-Acting |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 30A, FNQ-R, 600V AC, 1 1/2 in L x 13/32 in dia (FNQ-R-30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 225A, 600V AC, Non-Indicating (FRS-R-225)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- Eaton Bussmann UL Class Fuses