Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, S500 Series, Fast-Acting, 0.05A, 250V AC, Non-Indicating
Mfr # BK/S500-50-R
Zoro # G005879653
product price: $4.75
/ea
Sold in multiples of 100 for $475.00
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S500
- Speed Fast-Acting
- Amps 0.05A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S500-50-R
- Zoro # G005879653
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 0.787 in |
Diameter | 0.25 in |
Details
Series | S500 |
Speed | Fast-Acting |
Amps | 0.05A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.60A, 600V AC, Non-Indicating (FRS-R-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (A6D1-1/4R)
- Eaton Bussmann Fuses