Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 45A, 600V AC, Non-Indicating
Mfr # FRS-R-45
Zoro # G2872597
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRS-R
- AC Voltage Rating 600V AC
- DC Voltage Rating 250V DC
- Interrupt Rating 200kA at 600V AC, 20kA at 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R-45
- Zoro # G2872597
- UPC # 051712508377
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-1/2 in |
Diameter | 1-1/16 in |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 45 A, 600V AC, 250V DC, Class RK5, FRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 250V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 1BR, R600, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Aluminum (A6P6AL)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 17.50A, 600V AC, Indicating (FRS-R-17-1/2ID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- EATON BUSSMANN UL Class Fuse, FMX Series, Time-Delay, 20A (BP/FMX-20-RP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 3A, 600V AC, Non-Indicating (SC-3)
- MERSEN CC Class, ATQR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATQR8)
- Eaton Bussmann UL Class Fuses