Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 450A, 250V AC, Non-Indicating
Mfr # FRN-R-450
Zoro # G2776112
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 450A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-450
- Zoro # G2776112
- UPC # 051712507547
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/8 in |
Diameter | 2-7/8 in |
Fuse Size | 10-3/8" L x 2-7/8" dia |
Description
Fuse, 450 A, 250V AC, 250V DC, Class RK5, FRN-R Series, Nonindicating, Time Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 10-3/8 in L x 2-7/8 in dia, Length 10 3/8 in, Diameter 2 7/8 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series HM600, R250, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 90A, 600V AC, Indicating (AJT90)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 45A, 600V AC, Non-Indicating (JTD045)
- ELESA Mechanical position Indicators, DD51-AN-005.0-D-C2 (DD51)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JKS-45)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- Eaton Bussmann Fuses