Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK5 Class, ECNR Series, Time-Delay, 30A, 250V AC, Non-Indicating
Mfr # ECNR30
Zoro # G810392248
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series ECNR
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ECNR30
- Zoro # G810392248
- UPC # 782634507345
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 8.5 in |
Details
Class | RK5 |
Series | ECNR |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPS-RK-4SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 80A, 600V AC, Indicating (LPJ-80SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 900A, 600V AC, Non-Indicating (KLLU900.X)
- Eaton Bussmann UL Class Fuses