Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating
Mfr # LPS-RK-90SP
Zoro # G3121404
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPS-RK-SP
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # LPS-RK-90SP
- Zoro # G3121404
- UPC # 051712548441
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7-7/8 in |
Diameter | 1-1/8 in |
Fuse Size | 7-7/8" L x 1-1/8" dia |
Description
Fuse, 90 A, 600V AC, 300V DC, Class RK1, LPS-RK-SP Series, Nonindicating, Time Delay, Body Style Blade, Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 7-7/8 in L x 1-1/8 in dia, Length 7 7/8 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LLSRK, LPS-RK-SP, Compatible Fuse Block Series 1BR, R600, Body Material Melamine, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JKS-250)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 7A, 250V AC (60634)
- Eaton Bussmann UL Class Fuses