Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 8A, 250V AC, Non-Indicating
Mfr # KTN-R-8
Zoro # G105879799
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series KTN-R
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTN-R-8
- Zoro # G105879799
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 9/16 in |
Details
Class | RK1 |
Series | KTN-R |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KTN-R, Littelfuse KLNR, Mersen A2K-R |
Equivalent Series | A2K-R, KLRN, KTN-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | R250, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606 |
Item | UL Class Fuse |
Element | Single |
Weight | 0.1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 12A, 600V AC, Indicating (LPJ-12SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPJ-110SP)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPJ-90SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- Eaton Bussmann Fuses