Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 5A, 250V AC, Non-Indicating
Mfr # KTN-R-5
Zoro # G805879556
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series KTN-R
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTN-R-5
- Zoro # G805879556
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 9/16 in |
Details
Class | RK1 |
Series | KTN-R |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC |
Body Style | Cylindrical |
Body Material | Glass/Melamine |
Equivalent Brand and Series | Bussmann KTN-R, Littelfuse KLNR, Mersen A2K-R |
Equivalent Series | A2K-R, KLRN, KTN-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | R250, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606 |
Item | UL Class Fuse |
Element | Single |
Weight | 0.1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- BAYCO 150' ORG CRD Wrap (K-150)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JJN-250)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- Eaton Bussmann UL Class Fuses